Beli kawat las enka di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode)
    Mulai

    Rp349.900

    ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode)
    Deskripsi:
    NK-7016 is a low hydrogen type electrode used for welding of 50 kgf/mm2 high tensile steel. It has excellent usability in all position welding and excellent workability such as good arc stability, smooth beads appearance and excellent slag removal. Its mechanical properties, X-ray qualities and notch toughness are very good and it shows excellent properties in all positions. APPLICATIONS General steel structures, structure of vehicles, storage tanks, boilers, shipbuilding and high-pressure vessels using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
  2. ARONWELD Welding Electrode AW-BRONZE (Kawat Las Elektroda)
    Mulai

    Rp7.899.900

    ARONWELD Welding Electrode AW-BRONZE (Kawat Las Elektroda)
    atribut:
    • Spesification: AWS A5.6 E CuSn-C
    • Size (mm): 3.2
  3. ENKA Electrodes for Mild Steel NK-88 (Kawat Las Elektrode)
    Mulai

    Rp309.900

    ENKA Electrodes for Mild Steel NK-88 (Kawat Las Elektrode)
    Deskripsi:
    NK-88 is a high titania type covered electrode which designed with high workability, slag removal, and easy for tack weld. APPLICATIONS General-purpose fabrication and structures of steel sheets, vehicles, buildings, vessels, machinery-manufacture and various structures of mild steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 80 - 100°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
  4. LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)
    Mulai

    Rp6.999.900

    LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)
    atribut:
    • Length (mm): 350
    • Compatible for: AWS: E7010-G, E7010-P1
  5. SUPERIOR Phosphor Copper Brazing
    76%
    Mulai

    Rp159.900

    SUPERIOR Phosphor Copper Brazing
    Deskripsi:
    It has very high fluidity and flows well in gaps. For copper and copper alloy bonding
    atribut:
    • Material: Copper: 93%, phosphorus: 7%
    • Length (mm): 500
    • Melting Point (°C): 705-805
  6. Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.399.900

    Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  7. NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)
    Mulai

    Rp339.900

    NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan, tekanan & gesekan ringan (gesekan antar logam). Contohnya: roller, gigi, sprocket, idler, track link, dll. Kekerasan logam las: 35-40 HRC, dapat dibubut. Arus: AC, DC+. Untuk reparasi bagian yang retak, sebaiknya terlebih dahulu di las dengan NSN-312. Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.
    atribut:
    • Certifications: JIS Z 3251 DF2A-350-R
    • Current: AC, DC+
  8. Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor)
    67%
    Mulai

    Rp27.900

    Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor)
    atribut:
    • Material: Natural rubber/polyester
    • Standard Width (mm): 8
    • Length (m): 1.0
  9. NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda)
    Mulai

    Rp74.900

    NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan sedang & gesekan yang keras (gesekan pasir). Contohnya: shovel bucket, screw conveyor, impeller pompa keruk, pemecah batu, pisau pembelah rotan, dll. Kekerasan logam las: 53-58 HRC, sulit dibubut. Arus: AC, DC+, DC-. Untuk pengelasan lebih dari 3 lapis gunakan campuran dengan kawat las Low Hydrogen (RD-360 atau RD-80). Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.
    atribut:
    • Certifications: JIS Z 3251 DF2B-600-R
    • Current: AC, DC+, DC-
  10. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    40%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  11. KOBELCO Welding Electrode LB-52 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  12. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  13. KOBELCO Welding Electrode RB-26 Series
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  14. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  15. ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)
    Mulai

    Rp349.900

    ENKA Electrodes for High Tensile Steel NK-7018 (Kawat Las Elektrode)
    Deskripsi:
    NK-7018 is an iron powder low hydrogen type electrode, which has been designed for the use on heavy-duty structures in all positions. Its hydrogen content of weld metal is very low and it has excellent toughness and crack resistibility. It has applied of low carbon steel with high efficiency. high. APPLICATIONS Heavy-duty structures, shipbuilding, boilers, storage tanks, pressure vessels and thick plate structures using 50 kgf/mm2 class high tensile steel. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 350 - 400ºC for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range. 3. Adopt back step method or strike the arc on a start tab to prevent blowholes at the arc starting. 4. Keep the arc length as short as possible.
  16. ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode)
    Mulai

    Rp179.900

    ENKA Electrodes for Mild Steel NK-68 (Kawat Las Elektrode)
    Deskripsi:
    NK-68 is a high titania type electrode for manual metal arc welding designed with excellent welding performances. It has arc stability, easy slag removal, low spatter and fumes, and smooth bead appearance. It is suitable for welding of steel sheets. APPLICATIONS All types of light gauge mild steel, fabrications, shipbuilding, pipes, machinery manufacturing and other wide range of mild steel structures. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 800°C - 1000°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
  17. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  18. KOBELCO Welding Electrode LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Daftar Harga kawat las enka Terbaru November 2026
ENKA Electrodes for High Tensile Steel NK-7016 (Kawat Las Elektrode)Rp349.900
ARONWELD Welding Electrode AW-BRONZE (Kawat Las Elektroda)Rp7.899.900
ENKA Electrodes for Mild Steel NK-88 (Kawat Las Elektrode)Rp309.900
LINCOLN ELECTRIC Shield-Arc HYP+ Welding Electrode SMAW (Kawat Las Elektroda)Rp6.999.900
SUPERIOR Phosphor Copper BrazingRp159.900
Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)Rp4.399.900
NIKKO STEEL Hardfacing Welding Electrode HV-350 (Kawat Las Elektroda)Rp339.900
Yutaka Make Motorcycle Acc. Bungee Cord (Aksesoris Sepeda Motor)Rp27.900
NIKKO STEEL Hardfacing Welding Electrode HV-600 (Kawat Las Elektroda)Rp74.900
NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)Rp39.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)